![Mechanical Lug, Offest, Copper, 1-Hole Mount, 4 - 3/0 AWG Mechanical Lug, Offest, Copper, 1-Hole Mount, 4 - 3/0 AWG](https://rexel-cdn.com/products/image.jpg?i=5C0077F0-64EE-47C0-92C1-5865E3A6DE5D&f=420)
Mechanical Lug, Offest, Copper, 1-Hole Mount, 4 - 3/0 AWG
Item #: 398370
Cat #: KLU175
UPC: 781810351406
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 3/8 Inch, Rated for Copper Conductors Only, 4 AWG to 3/0 AWG, Socket Set Screw
Overview
Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 3/8 Inch, Rated for Copper Conductors Only, 4 AWG to 3/0 AWG, Socket Set Screw
Also known as: 781810351406, KLU175
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 3/0 |
Stud Size: | 3/8 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 4 - 3/0 |
Customer Reviews
No reviews for this product
(0)