Compression Lug, 2-Hole, Copper, 4/0 Flex, 3/8" Stud Size, Purple

Item #: 398334

Cat #: YAG28L2NT38LD

UPC: 781810319079

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Copper, 4/0 Flex, 3/8" Stud Size, Purle

Overview

Compression Lug, 2-Hole, Copper, 4/0 Flex, 3/8" Stud Size, Purle
Also known as: 781810319079, YAG28L2NT38LD

Specifications

Color: Purple
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Color: Purple
Volts AC: 600
Stud Size: 3/8 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0

Customer Reviews

No reviews for this product
(0)