Multi-Tap Connector, 3 Port, 2 Side Entry, 4 AWG to 500 MCM, AL/CU

Item #: 39833

Cat #: PBTD-3-500

UPC: 783669078428

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA
The Ilsco multi-tap connectors feature a  broad wire range: 750kcmil-14, are UL listed and CSA certified for 600 volts, 90°C, dual rated for copper or aluminum conductor, cold temperature rated to -45°C. They are manufactured with high dielectric strength plastisol and are chemical resistant. The black cover is UV rated
Also known as: 783669078428, PBTD-3-500

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 3
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 3
Volts AC: 600
Allowable Gauge Range: 4 - 500

Customer Reviews

No reviews for this product
(0)