Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 3/0 - 4/0 AWG

Item #: 398318

Cat #: QA28B

UPC: 781810314760

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 3/0 AWG to 4/0 AWG, Bolt Hole: 3/8 Inch, Hex Head Nut

Overview

Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 3/0 AWG to 4/0 AWG, Bolt Hole: 3/8 Inch, Hex Head Nut
Also known as: 781810314760, QA28B

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 3/0 - 4/0
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3/0 - 4/0
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)