1" IMC 90° Elbow

Item #: 39831

Cat #: IMC10090

UPC: 980020000634

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch IMC 90 Degree Elbow

Overview

1 Inch IMC 90 Degree Elbow
Also known as: 980020000634, IMC10090

Specifications

Diameter: 1 in
Material: Steel
Angle: 90°
Diameter: 1 in
Angle: 90°
Material: Steel

Customer Reviews

No reviews for this product
(0)