UV Black Covered Distribution Connector, Plastisol Covered
Item #: 398304
Cat #: 1PLD2/08
UPC: 781810308332
Sign In or Register to view pricing and more.
Documents & Guides
UV Black Covered Distribution Connector, Plastisol Covered, 8 Ports, #14-2/0 AWG , 5.55 Inch Length, 1.56 Inch Width
Overview
UV Black Covered Distribution Connector, Plastisol Covered, 8 Ports, #14-2/0 AWG , 5.55 Inch Length, 1.56 Inch Width
Also known as: 781810308332, 1PLD2/08
Specifications
Material: | Plastisol, Aluminum |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 2/0 |
Color: | Ultraviolet Black |
Wire/Cable Openings: | 8 |
Material: | Plastisol, Aluminum |
Allowable Gauge Range: | 14 - 2/0 |
Wire/Cable Openings: | 8 |
Volts AC: | 600 |
Color: | Ultraviolet Black |
Customer Reviews
No reviews for this product
(0)