Inline Splice, Insulated, 10 AWG - 250 MCM, 2-Sided, 2-Port

Item #: 398298

Cat #: 1PBS250

UPC: 781810295915

Documents & Guides
Inline Splice, Insulated, Aluminum, UV Rated, 10 AWG to 250 MCM, 2 Sided Entry, 2 Ports, 600 Volt, AL/CU Rated.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Inline Splice, Insulated, Aluminum, UV Rated, 10 AWG to 250 MCM, 2 Sided Entry, 2 Ports, 600 Volt, AL/CU Rated.
Tap connections are made quickly and easily with the UNITAP™ line of connectors. UL486A-B Listed. Dual-rated for any stranded copper or stranded aluminum applications. UL Listed 600 Volts, -40° C to 135° C Operating Temperature.
Also known as: 781810295915, 1PBS250

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 250
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 10 - 250
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)