Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 1-Sided Offset, Black
Item #: 398271
Cat #: 1PLO2/02
UPC: 781810287514
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 2 Port, Offset 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated
Overview
Multi-Tap Connector, Aluminum, Insulated, 2 Port, Offset 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated
Also known as: 781810287514, 1PLO2/02
Specifications
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 2 |
Allowable Gauge Range: | 14 - 2/0 |
Color: | Black |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 2/0 |
Volts AC: | 600 |
Wire/Cable Openings: | 2 |
Customer Reviews
No reviews for this product
(0)