3/4" Draw Stud

Item #: 398270

Cat #: 56-82-59-01

UPC: 032886857980

Sign In or Register to view pricing and more.
Documents & Guides
Draw Stud, Diameter: 3/4".Length: 12"

Overview

Draw Stud, Diameter: 3/4".Length: 12"
1/2" MAIN DRAW STUD - MAX PUNCH
Also known as: 032886857980, 56-82-59-01

Specifications

Diameter: 1/2 in
Length: 12 in
Standards: California Proposition 65
Diameter: 1/2 in
Standards: California Proposition 65
Length: 12 in

Customer Reviews

No reviews for this product
(0)