Multi-Tap Connector, Insulated, 14 - 2/0 AWG

Item #: 398267

Cat #: 1PL2/02

UPC: 781810287484

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated.

Overview

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated.
Tap connections are made quickly and easily with the UNITAP™ line of connectors. UL486A-B Listed. Dual-rated for any stranded copper or stranded aluminum applications. UL Listed 600 Volts, -40° C to 135° C Operating Temperature.
Also known as: 781810287484, 1PL2/02

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 2/0
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)