14000 lbs Pull Rope

Item #: 398242

Cat #: 56-82-35-01

UPC: 032886857713

Sign In or Register to view pricing and more.
Documents & Guides
Pull Rope, Resistant to UV/Chemicals/Abrasion & Low Stretch, Diameter: 9/16", Length: 300 ft, Tensile Strength: 14,000 lbs.

Overview

Pull Rope, Resistant to UV/Chemicals/Abrasion & Low Stretch, Diameter: 9/16", Length: 300 ft, Tensile Strength: 14,000 lbs.
9/16 inch 300 ft., Double Braided Composite Rope AVG. Break. 16,000 lb.
Also known as: 032886857713, 56-82-35-01

Specifications

Weight Capacity: 300 lbs
Diameter: 9/16 in
Length: 300 ft
Type: Pull Rope
Standards: California Proposition 65
Weight Capacity: 300 lbs
Length: 300 ft
Standards: California Proposition 65
Diameter: 9/16 in
Type: Pull Rope

Customer Reviews

No reviews for this product
(0)