UV Black Plastisol Covered Aluminum Distribution Connector

Item #: 398235

Cat #: 1PLD2506

UPC: 781810287217

Sign In or Register to view pricing and more.
Documents & Guides
UV Black Plastisol Covered Aluminum Distribution Connector, Double Sided Entry, 6 Ports, #10 AWG- 250 Kcmil, 600 V, 5/16" Hex

Overview

UV Black Plastisol Covered Aluminum Distribution Connector, Double Sided Entry, 6 Ports, #10 AWG- 250 Kcmil, 600 V, 5/16" Hex
Also known as: 781810287217, 1PLD2506

Specifications

Volts AC: 600
Color: UV Black
Material: Aluminum
Wire/Cable Openings: 6
Volts AC: 600
Material: Aluminum
Color: UV Black
Wire/Cable Openings: 6

Customer Reviews

No reviews for this product
(0)