Multi-Tap Connector, 3-Port, Black, Insulated, 10 AWG - 250 MCM, 2-Sided

Item #: 398230

Cat #: 1PLD2503

UPC: 781810287170

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated.

Overview

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated.
Burndy's Double Sided Insulated Multi-Tap Connectors f eature UV Rated Plastisol Covered AL6061-T6 Aluminum Body That Saves Time By Eliminating The Need For Taping. Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, And Range-Taking Capability Reduces The Number Of Connectors Carried In Inventory.
Also known as: 781810287170, 1PLD2503

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10 - 250
Wire/Cable Openings: 3
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 3
Volts AC: 600
Allowable Gauge Range: 10 - 250

Customer Reviews

No reviews for this product
(0)