This product may not be available in all locations.
TeSys VARIO / Mini VARIO - front and red rotary handle - 1 to 3 padlocking
Item #: 398211
Cat #: KCD1PZ
UPC: 785901305569
Sign In or Register to view pricing and more.
Documents & Guides
TeSys VARIO / Mini VARIO - front and red rotary handle - 1 to 3 padlocking
Overview
TeSys VARIO / Mini VARIO - front and red rotary handle - 1 to 3 padlocking
KCD1PZ is an operating handle for TeSys Vario switch-disconnector from Schneider Electric. It provides a red padlockable handle with a yellow 60x60mm front plate for mounting on door with a central fixing. It operates VN12, VN20, and V02 to V2 switch bodies directly or through a shaft extension. Intended for main and emergency stop usage, it ensures IP65 to the mounting. Front plate with I-O indicators and with a central hole fixing, it ensures an IP65 protection (NEMA type 1 and 12) to the mounting. Green Premium compliant (RoHS/REACh).
Also known as: 785901305569, KCD1PZ
Specifications
Type: | Handle |
IP/NEMA Rating: | IP65 |
Size: | 60 x 60 mm |
Standards: | California Proposition 65 |
Type: | Handle |
Size: | 60 x 60 mm |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)