This product may not be available in all locations.
2
more
Meter Pak, Main Breaker Unit, 800A, 208Y/120, 120/240VAC, 3P, 65kAIC
Item #: 398206
Cat #: EZM3800CBU
UPC: 785901305064
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Main Breaker Enclosure, 800 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, UG Service, Aluminum Bus
Overview
Meter Pak, Main Breaker Enclosure, 800 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, UG Service, Aluminum Bus
Also known as: 785901305064, EZM3800CBU
Specifications
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 120/240, 120/208Y |
Amps: | 800 |
Poles: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Volts AC: | 120/240, 120/208Y |
Poles: | 4 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 800 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)