15A Hospital Grade Decora Receptacle, 5-15R, Ivory

Item #: 398183

Cat #: 8280-I

UPC: 078477009017

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Ivory
Also known as: 078477009017, 8280-I

Specifications

Type: Surge Protected
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Surge Protected
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)