This product may not be available in all locations.
2
more
Breaker Enclosure, 100-200A, 2P, Type Q, 240VAC, NEMA 3R
Item #: 39815
Cat #: Q22200NRB
UPC: 78590178545
Sign In or Register to view pricing and more.
Documents & Guides
Breaker Enclosure, 100 - 200 Amp, 2-Pole, Type QBL, QDL, QGL, QJL, NEMA 3R
Overview
Breaker Enclosure, 100 - 200 Amp, 2-Pole, Type QBL, QDL, QGL, QJL, NEMA 3R
Also known as: 78590178545, Q22200NRB
Specifications
Amps: | 200 |
Poles: | 2 |
Family / Style: | QO |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Family / Style: | QO |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)