Multi-Tap Connector, 4 Port, 2 Side Entry, 4 AWG to 500 MCM, AL/CU

Item #: 39813
Cat #: PBTD-4-500
UPC: 783669078442
Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA
The Ilsco Insulated Multi-Tap Connector, features 4 Port, 2 Side Entry, 500 MCM To 4 AWG, AL/CU, UV Rated, Abrasion and Chemical Resistant.
Also known as: 783669078442, PBTD-4-500, jonhson bar

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 4
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 4 - 500

Customer Reviews

No reviews for this product
(0)