This product may not be available in all locations.
2
more
Meter Pak, 2 Socket, 225A, 5 Jaw,350A Bus, Ringless, 240VAC
Item #: 398088
Cat #: MPL32225
UPC: 785901299622
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, 2 Socket, 225 Amp, 5 Jaw, 350 Amp Bus, Ringless, 240 Volt AC, Lever Bypass, NEMA 3R, 1-Phase
Overview
Meter Pak, 2 Socket, 225 Amp, 5 Jaw, 350 Amp Bus, Ringless, 240 Volt AC, Lever Bypass, NEMA 3R, 1-Phase
Also known as: 785901299622, MPL32225
Specifications
Poles: | 2 |
Mounting: | Surface |
Phase: | 1 |
Sockets: | 2 |
Jaws: | 5 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Phase: | 1 |
Jaws: | 5 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Sockets: | 2 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)