Relay, Single Function, Safety, with Delayed Outputs, 24V AC/DC

Item #: 39808

Cat #: 440R-M23088

UPC: 611320826678

Documents & Guides
Relay, GuardMaster, MSR138.IDP, Single Function, Safety, with Delayed Outputs, 24 Volt, AC/DC, 1 or 2 Normally Closed, for Light Curtains, Inputs, 2 Normally Open, Safety Outputs, 2 Normally Open, Delayed Safety Outputs, 1 Normally Closed, Delayed Auxiliary Outputs, 0.5 - 10 Second, Time Delay, Removable Terminals, Automatic/Manual or Monitored Manual, Reset
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, GuardMaster, MSR138.IDP, Single Function, Safety, with Delayed Outputs, 24 Volt, AC/DC, 1 or 2 Normally Closed, for Light Curtains, Inputs, 2 Normally Open, Safety Outputs, 2 Normally Open, Delayed Safety Outputs, 1 Normally Closed, Delayed Auxiliary Outputs, 0.5 - 10 Second, Time Delay, Removable Terminals, Automatic/Manual or Monitored Manual, Reset
Stop Motion Monitors detect when hazardous motion has ceased, then sends a signal to unlock guard-locking devices.
Also known as: 611320826678, 440R-M23088

Specifications

Type: MSR138.IDP, Safety, Relay
Volts DC: 24
Volts AC: 24
Range: 0.500 - 10 sec
Type: MSR138.IDP, Safety, Relay
Volts AC: 24
Volts DC: 24
Range: 0.500 - 10 sec

Customer Reviews

No reviews for this product
(0)