Power Relay, Type C, DPDT, 2 N/O and 2 N/C contacts, 20A resistive at 110 VDC, 12 VDC coil

Item #: 398071

Cat #: 8501CDO22V51

UPC: 785901298755

Sign In or Register to view pricing and more.
Power Relay, Type C, DPDT, 2 normally open and 2 normally closed contacts, 20A resistive at 110 VDC, 12 VDC coil

Overview

Power Relay, Type C, DPDT, 2 normally open and 2 normally closed contacts, 20A resistive at 110 VDC, 12 VDC coil
8501C power relays are used to control VDC loads. These power relays are available with a variety of contact configurations. This relay has a DPDT contact configuration for VDC loads with two normally open and two normally closed contacts. A variety of coil voltages are available. This relay has a 12 VDC nonreplaceable coil. Designed with heavy duty contacts that are rated for 10 A resistive rating at 110 VDC or 4 A resistive rating at 220 VDC. These relays have a durable open frame construction. 8501C power relays are UL listed and CSA certified. This range of relays is used in electric heater, pumping, conveyor and material handling applications.
Also known as: 785901298755, 8501CDO22V51

Specifications

Phase: 1
Type: Power Relay
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Type: Power Relay

Customer Reviews

No reviews for this product
(0)