This product has been discontinued.
![35W 800MA LAMP 35W 800MA LAMP](https://rexel-cdn.com/products/image.jpg?i=32CA8A56-6BC2-4642-BE71-3671789BF430&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SYL F24T12/DSGN50/HO 35W 800MA LAMP
Overview
SYL F24T12/DSGN50/HO 35W 800MA LAMP
Also known as: 046135253126, F24T12/DSGN50/HO
Specifications
Wattage: | 35 |
Color Temperature: | 5000 (Bright White) |
Base: | Recessed Double Contact (R17d) |
Material: | Glass |
Length: | 24 in , 2 ft |
Color Rendering Index (CRI): | 90 |
Lumens: | 1200 |
Light Technology: | Fluorescent |
Wattage: | 35 |
Base: | Recessed Double Contact (R17d) |
Length: | 24 in , 2 ft |
Lumens: | 1200 |
Color Temperature: | 5000 (Bright White) |
Material: | Glass |
Color Rendering Index (CRI): | 90 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)