Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 6 AWG

Item #: 398054

Cat #: YAZ252TC14E2

UPC: 781810227800

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, 5/8 Inch Hole Spacing, Coded Pink, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, 5/8 Inch Hole Spacing, Coded Pink, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Also known as: 781810227800, YAZ252TC14E2

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Volts AC: 600 - 35kV
Material: Copper
Mounting: 2-Hole
Stud Size: 1/4 in
Color: Pink
Allowable Gauge Range: 6
Volts AC: 600 - 35kV

Customer Reviews

No reviews for this product
(0)