Surge protection module, Surgelogic, MA, 240kA, 480Y/277VAC, 3PH, 4 wire, SPD type 2

Item #: 397993

Cat #: MA4IBA24

UPC: 785901293583

Surge protection module, Surgelogic, MA, 240kA, 480Y/277VAC, 3 phase, 4 wire, SPD type 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surge protection module, Surgelogic, MA, 240kA, 480Y/277VAC, 3 phase, 4 wire, SPD type 2
Surgelogic™ EBA replacement modules surge protective devices are apart of modular brick parallel device. The EBA device has multi-stage suppression circuits consisting of field-proven, fast-acting metal oxide varistors (MOVs). These systems provide suppression, enchanced EFI/RFI filtering for all critical modes inside electrical equipment, and shorter lead lengths with superior SPD performance. This surge protection device is 3 phase, 4-wire + ground, 240/120 V, 240 kA surge current per phase, and short circuit current rating of 200 kA. They provide better performance with a diagnostic interface with push to test switches, red and green status LEDs, module status LEDs per mode, dry contacts, audible alarm with disable switch, and a surge counter. The device is engineered to UL 489 11th Edition, type 2 SPD and complies with UL 96A 12th Edition Master Label for Lightning Protection Systems.
Also known as: 785901293583, MA4IBA24

Specifications

Phase: 3
Volts AC: 120, 240
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)