Heat Shrink, Thin-Wall, 48", Black, 1 - 3/0 AWG

Item #: 397965

Cat #: HSB34T48PF

UPC: 781810212783

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, 3/4 Inch, 1 AWG to 3/0 AWG, Thin Wall, 4 Foot, Black, Maximum Rating: 600 Volt.

Overview

Heat Shrink, 3/4 Inch, 1 AWG to 3/0 AWG, Thin Wall, 4 Foot, Black, Maximum Rating: 600 Volt.
Also known as: 781810212783, HSB34T48PF

Specifications

Diameter: 3/4 in
Color: Black
Length: 4 ft
Volts AC: 600
Allowable Gauge Range: 1 - 3/0
Diameter: 3/4 in
Length: 4 ft
Allowable Gauge Range: 1 - 3/0
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)