This product may not be available in all locations.
2
more

Meter Main, 4 Jaw, 1PH, 200A, 120/240VAC, 2P, No Distribution
Item #: 397942
Cat #: CM200S
UPC: 785901291763
Documents & Guides
Meter Main, 4 Jaw, 1-Phase, 200 Amp, 120/240 Volt AC, 2-Pole, No Distribution, Ring Type, Surface
Sign In or Register to view pricing and more.
No associated products found.
Overview
Meter Main, 4 Jaw, 1-Phase, 200 Amp, 120/240 Volt AC, 2-Pole, No Distribution, Ring Type, Surface
Also known as: 785901291763, CM200S
Specifications
Mounting: | Surface |
Phase: | 1 |
Amps: | 20 |
Volts AC: | 120/240 |
Jaws: | 4 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 20 |
Jaws: | 4 |
Standards: | California Proposition 65 |
Phase: | 1 |
Volts AC: | 120/240 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)