Cable Staple, 1/2" x 1", Zinc Plated Steel, Pack of 500

Item #: 397938

Cat #: SN-40-B-500

UPC: 780227719687

Sign In or Register to view pricing and more.
Documents & Guides
Cable Staple, 1/2 in x 1 in, Zinc Plated Steel, Pack of 500

Overview

Cable Staple, 1/2 in x 1 in, Zinc Plated Steel, Pack of 500
Also known as: 780227719687, SN-40-B-500

Specifications

Width: 1/2 in
Length: 1 in
Material: Steel
Width: 1/2 in
Material: Steel
Length: 1 in

Customer Reviews

No reviews for this product
(0)