Halogen Capsule Lamp, T4, 50W, 24V

Item #: 3979

Cat #: 50T4Q/CL/AX/24V

UPC: 046135586781

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 50 Watt, 24 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 900, CRI: 100, Color Temperature: 3000K, Finish: Clear, Note: With Axial Filament, Standard Case Qty: 40

Overview

Halogen Capsule Lamp, 50 Watt, 24 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 900, CRI: 100, Color Temperature: 3000K, Finish: Clear, Note: With Axial Filament, Standard Case Qty: 40
Sylvania SYL50T4Q/CL/AX/24V T4 halogen bulbs are 50 watt - 24 volt, feature a 2-pin base, produce 900 lumens and have a rated life of 2,000 hours.
Also known as: 046135586781, 50T4Q/CL/AX/24V

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Volts AC: 24
Wattage: 50
Lumens: 900
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color: Clear
Shape: T4 (Tubular)
Volts AC: 24
Lumens: 900
Base: 2-Pin (GY6.35)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)