Limit switch contact block,XC Standard, XESP, 2 C/O snap action, staggered, silver plated

Item #: 397888

Cat #: XESP2031

UPC: 785901289425

Sign In or Register to view pricing and more.
Limit switch contact block, Limit switches XC Standard, XESP, 2 C/O snap action, staggered, silver plated

Overview

Limit switch contact block, Limit switches XC Standard, XESP, 2 C/O snap action, staggered, silver plated
This product is part of the XC Standard range, an offer of limit switches. This contact block is for limit switches. This limit switch contact block has 2 changeover, snap action contacts. It is a limit switch with a rated operating current of 3A at 240V AC. It is furnished with screw clamp terminals for electrical connection. It offers long electrical durability of about 5 million cycles. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with the XCKJ limit switches. It is associated with ZCKJ4 bodies. European standard products (EN 50047) have positive opening contacts, even in snap action versions which allow use in safety applications. The IEC limit switch offers a positive opening on all snap contacts, for safer machinery. The switch is available with modular design for easier maintenance.
Also known as: 785901289425, XESP2031

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)