Pilot Light, 30mm, Green Domed Lens, 380/480VAC, Full Voltage

Item #: 397881

Cat #: 9001SKP5G9

UPC: 785901287469

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Green Domed Lens, 380/480 Volt AC, Full Voltage, Incandescent, NEMA 4/4X/13

Overview

Pilot Light, 30 mm, Green Domed Lens, 380/480 Volt AC, Full Voltage, Incandescent, NEMA 4/4X/13
This Harmony 9001SK, green pilot light with transformer and plastic dome is supplied with 380V to 480V AC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901287469, 9001SKP5G9

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Type: Operator Only, Full Guard, Pushbutton
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Green
Type: Operator Only, Full Guard, Pushbutton
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)