Fluorescent Lamp, Reduced Wattage, T8, 48", 25W, 5000K

Item #: 397880

Cat #: FO32/25W/850/XV/SS/ECO

UPC: 046135224515

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Reduced Wattage, Extended Value, Supersaver, T8, 48 inch, 25 Watt, 5000K, Medium Base, Lumens: 2400, 83 CRI, Octron Series, Standard Case Qty: 30

Overview

Fluorescent Lamp, Reduced Wattage, Extended Value, Supersaver, T8, 48 inch, 25 Watt, 5000K, Medium Base, Lumens: 2400, 83 CRI, Octron Series, Standard Case Qty: 30
Also known as: 046135224515, FO32/25W/850/XV/SS/ECO

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Lumens: 2400
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Wattage: 25
Material: Glass
Lumens: 2400
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)