Fluorescent Lamp, Extended Value, T8, 48", 30W, 5000K

Item #: 397873
Cat #: FO30/850/XV/SS/ECO
UPC: 046135224485
Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 30 Watt, Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 81, Color Temp: 5000K, Octron Series, Standard Case Qty: 30 Sylvania Part # 22448

Overview

Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 30 Watt, Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 81, Color Temp: 5000K, Octron Series, Standard Case Qty: 30 Sylvania Part # 22448
Also known as: 046135224485, FO30/850/XV/SS/ECO

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 5000 (Bright White)
Wattage: 30
Length: 4 ft, 48 in
Material: Glass
Lumens: 2750
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 81
Wattage: 30
Material: Glass
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 2750
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)