Push Button, Illuminated, Push/Pull, Red, Maintained, 2NC Contact

Item #: 397871

Cat #: 9001KR9P1RH25

UPC: 785901286639

Sign In or Register to view pricing and more.
Push Button, 30 mm, Illuminated, 120 Volt AC, Red, Mushroom Head, Push/Pull, Maintained, 2 Normally Closed, Contact

Overview

Push Button, 30 mm, Illuminated, 120 Volt AC, Red, Mushroom Head, Push/Pull, Maintained, 2 Normally Closed, Contact
Also known as: 785901286639, 9001KR9P1RH25

Specifications

Mounting: Panel
Volts DC: 120
Color: Red
Type: Push/Pull, Pushbutton
Amps: 10
Size: 30 mm
Volts AC: 120, 600
Standards: California Proposition 65
Mounting: Panel
Color: Red
Amps: 10
Volts AC: 120, 600
Volts DC: 120
Type: Push/Pull, Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)