PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 397864

Cat #: 9001KR3GH7

UPC: 785901286585

Documents & Guides
PUSH BUTTON 600VAC 10A 30MM T-K
Sign In or Register to view pricing and more.

No associated products found.

Overview

PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901286585, 9001KR3GH7

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)