Aluminum Multiple Tap Connector, Clear Insulated

Item #: 397863

Cat #: BIBS3506

UPC: 781810133514

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Multiple Tap Connector, Clear Insulated, 6 Port, 1 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated.

Overview

Aluminum Multiple Tap Connector, Clear Insulated, 6 Port, 1 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated.
Also known as: 781810133514, BIBS3506

Specifications

Color: Clear
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 10 - 350
Wire/Cable Openings: 6
Color: Clear
Material: Aluminum
Allowable Gauge Range: 10 - 350
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 6

Customer Reviews

No reviews for this product
(0)