Current Transformer, Solid Core, 200:5A, 5VA @ 60Hz, 2-1/4" ID

Item #: 397857

Cat #: 7RL201

UPC: 785901285960

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 200:5 Amp, 5 VA @ 60Hz, 2-1/4 Inch ID

Overview

Current Transformer, Solid Core, 200:5 Amp, 5 VA @ 60Hz, 2-1/4 Inch ID
Also known as: 785901285960, 7RL201

Specifications

Type: Current Transformer
Volt Amps: 5
Amps: 200:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 200:5
Volt Amps: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)