Category 5e, Riser, 24/4-UTP (Solid), Blue, 1000'

Item #: 397832

Cat #: 5F-220-25

UPC:

Sign In or Register to view pricing and more.
4 Pair / 24 AWG, CMR, CAT5e (+), Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e (+), Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 ft.
Category 5 cable is used in structured cabling for computer networks such as Ethernet over twisted pair. The cable standard provides performance of up to 100 MHz and is suitable for 10BASE-T, 100BASE-TX (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 2.5GBASE-T, and 5GBASE-T.
Also known as: 5F-220-25, rs485 cable

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Shielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)