20A Commercial Grade Single Decora Receptacle, 5-20R, Ivory

Item #: 3978

Cat #: 16341-I

UPC: 078477473634

Sign In or Register to view pricing and more.
Documents & Guides
Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477473634, 16341-I

Specifications

Poles: 2
Amps: 20
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Poles: 2
Material: Thermoplastic
NEMA Configuration: 5-20R
Amps: 20
Color: Ivory
Volts AC: 125

Customer Reviews

No reviews for this product
(0)