T100 Series CO Cable

Item #: 397782

Cat #: 55-799-43

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
25 Pair / 24 AWG, CMR, T125, Control Office Cable(CO),T1/DS1 Solid Tinned Copper Conductor, Aluminum Polyester Foil, Jacket Diameter: 0.430", Color: Black.

Overview

25 Pair / 24 AWG, CMR, T125, Control Office Cable(CO),T1/DS1 Solid Tinned Copper Conductor, Aluminum Polyester Foil, Jacket Diameter: 0.430", Color: Black.
Also known as: 55-799-43

Specifications

Gauge: 24
Conductors: 25 Pair
Volts AC: 300
Jacket: PVC
Material: Copper
Color: Black
Gauge: 24
Volts AC: 300
Material: Copper
Conductors: 25 Pair
Jacket: PVC
Color: Black

Customer Reviews

No reviews for this product
(0)