Compression Lug, 2-Hole, Copper, 3/0 Flex, 3/8" Stud Size
Item #: 397775
Cat #: YAG27L2NTCFX
UPC: 781810100479
Sign In or Register to view pricing and more.
Compression Lug, 2-Hole, Copper, 3/0 Flex, 3/8 Inch Stud Size
Overview
Compression Lug, 2-Hole, Copper, 3/0 Flex, 3/8 Inch Stud Size
Burndy designed and patented the first solderless electrical connector and founded the Burndy Engineering Company in 1924. Acquired by Hubbell in 2009, Burndy has been recognized as the leading manufacturer of Power Connector products serving the Industrial, Renewable, Telecommunication, Commercial, and Utility Markets. Today, Burndy offer the widest portfolio of Mechanical Connectors, Small Hydent Compression Connectors, and Medium/Large Hydent Compression Connectors. Hydent products are also part of the Burndy Engineered System, which ensure safe and reliable wire connections that meet industry standards.
Also known as: 781810100479, YAG27L2NTCFX
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 3/0 |
Material: | Copper |
Stud Size: | 3/8 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3/0 |
Customer Reviews
No reviews for this product
(0)