Compression Terminal, 4/0 AWG, Copper, Two Hole
Item #: 397769
Cat #: YAG28L2NTCFX
UPC: 781810100325
Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, 4/0 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Standard Barrel, Internal Chamfer, Tin Plated
Overview
Compression Terminal, 4/0 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Standard Barrel, Internal Chamfer, Tin Plated
Also known as: 781810100325, YAG28L2NTCFX
Specifications
Color: | Purple |
Material: | Copper |
Allowable Gauge Range: | 4/0 |
Stud Size: | 1/2 in |
Color: | Purple |
Allowable Gauge Range: | 4/0 |
Material: | Copper |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)