Category 6, Riser, 23/4-Pair, Orange, 1000' Pull Pack

Item #: 397742

Cat #: 77-240-DA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ,300V - Orange - Pull Pack Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ,300V - Orange - Pull Pack Length: 1000 ft.
Also known as: 77-240-DA

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Color: Orange
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Material: Copper
Jacket: Riser
Volts AC: 300
Color: Orange
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)