Compression Lug, Copper, 1 Hole

Item #: 397740

Cat #: YAV28TC12FXB

UPC: 781810044636

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1 Hole without Inspection Window, 250 Flex, 1/2" Stud, Long Barrel, Belled End, Tin Plated.

Overview

Compression Lug, Copper, 1 Hole without Inspection Window, 250 Flex, 1/2" Stud, Long Barrel, Belled End, Tin Plated.
Also known as: 781810044636, YAV28TC12FXB

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)