C-Tap Connector, Wire Range: 6 - 8 AWG, Copper

Item #: 397726

Cat #: YC4L12

UPC: 781810040133

Documents & Guides
C-Tap Connector, Wire Range: 6 - 8 AWG, (Run) 6 - 8 AWG (Tap), Copper
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-Tap Connector, Wire Range: 6 - 8 AWG, (Run) 6 - 8 AWG (Tap), Copper
Burndy's Compression C-Taps are manufactured Form High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity.
Also known as: 781810040133, YC4L12

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8 - 6
Material: Copper
Allowable Gauge Range: 8 - 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)