Paddle Fan, 3-Blade, 56", White

Item #: 397711

Cat #: 56HRCF

UPC: 098319015495

Sign In or Register to view pricing and more.
Documents & Guides
Paddle Fan, Blades: 3, Length: 56 inch, Color: White

Overview

Paddle Fan, Blades: 3, Length: 56 inch, Color: White
Looking to keep it cool in a gymnasium, factory, outdoor mall or industrial building? Look no further than our ceiling fans. With durable, contoured blade design, these fans are built for temperature control. Industrial and commercial ceiling fans provide economic solutions for air destratification.
Also known as: 098319015495, 56HRCF

Specifications

Color: White
Width: 56 in
Color: White
Width: 56 in

Customer Reviews

No reviews for this product
(0)