Light Curtain, Pair, 320mm Height, 14mm Resolution, 32 Beam

Item #: 39770

Cat #: 440L-P4J0320YD

UPC: 611320943863

Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 320 mm Protected Height, 14 mm Resolution, 32 Beam

Overview

Light Curtain, GuardShield, Pair, 320 mm Protected Height, 14 mm Resolution, 32 Beam
Also known as: 611320943863, 440L-P4J0320YD

Specifications

Type: Light Curtain, Pair
Height: 320 mm
Range: 14 mm
Size: 32 beams
Type: Light Curtain, Pair
Range: 14 mm
Height: 320 mm
Size: 32 beams

Customer Reviews

No reviews for this product
(0)