CU LUG-500 FLEX-NARROW T

Item #: 397677

Cat #: YA38L2NT38FX

UPC: 781810033920

Sign In or Register to view pricing and more.
Copper Compression Lug, 2 Hole w/ Inspection Window, 535.3 Flex, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin - Electro Plated.

Overview

Copper Compression Lug, 2 Hole w/ Inspection Window, 535.3 Flex, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin - Electro Plated.
Also known as: 781810033920, YA38L2NT38FX

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 535.3
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Color: Pink
Standards: California Proposition 65
Allowable Gauge Range: 535.3

Customer Reviews

No reviews for this product
(0)