Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 4/0 Flex

Item #: 397640

Cat #: YAV28L2NTCFX

UPC: 781810022085

Sign In or Register to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 Flex, 1/2 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 Flex, 1/2 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810022085, YAV28L2NTCFX

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)