Compression Lug, Copper, 2 Hole with Inspection Window

Item #: 397629

Cat #: YAV28L2TC38FX

UPC: 781810021873

Documents & Guides
Compression Lug, Copper, 2 Hole with Inspection Window, 4/0 Flex, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin Plated.
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Thomas & Betts
TB 256-30695-399 CU TP 2HL LUG 90D
Item #: 553074
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Compression Lug, Copper, 2 Hole with Inspection Window, 4/0 Flex, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin Plated.
Also known as: 781810021873, YAV28L2TC38FX

Specifications

Color: Purple
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Color: Purple
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)