Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 2/0 AWG

Item #: 397627

Cat #: YAV26L2TC38FX

UPC: 781810021767

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Black 13. With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Black 13. With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810021767, YAV26L2TC38FX

Specifications

Material: Copper
Color: Black
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Color: Black
Mounting: 2-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)